
Grade 2 Passage Cylindrical Lock, L Lever, Non-Keyed, Satin Brass Finish, Non-handed
Mfr # 28-7U15 LL 04
Zoro # G316469598
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 in
Height
4-1/4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-7U15 LL 04
Zoro #
G316469598
UPC #
197163166039
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4-1/4 in
Width
6.88 in
Length
8-1/4 in
Details
Grade
Grade 2
Keyway Type
Non-Keyed
Material
Brass
Item
Cylindrical Lock
Backset
2-3/4 in
Finish
Satin Brass
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.