Grade 2 Passage Cylindrical Lock, L Lever, Non-Keyed, Satin Bronze Finish, Non-handed

  • Mfr # 28-7U15 LL 10

  • Zoro # G416469597


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Length
8-1/4 in
Grade
Grade 2
Width
6.88 in
Material
Bronze
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-7U15 LL 10
Zoro #
G416469597
UPC #
197163166046
Country of Origin
United States

Dimensions

Length
8-1/4 in
Width
6.88 in
Height
4-1/4 in
Required Door Thickness
1-3/4 in

Details

Grade
Grade 2
Item
Cylindrical Lock
Material
Bronze
Finish
Satin Bronze
Series
Bronze
Backset
2-3/4 in
Keyway Type
Non-Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.