Grade 2 Passage Cylindrical Lock, P Lever, Non-Keyed, Satin Bronze Finish, Non-handed
- Mfr # 28-7U15 LP 10
- Zoro # G509948152
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
For Use With
7-Line Bored Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Finish
Satin Bronze
Net Weight
3.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7U15 LP 10
- Zoro #
- G509948152
- UPC #
- 197163166022
- Country of Origin
- United States
- For Use With
- 7-Line Bored Lever Locks
- Lockset Grade
- Grade 2
- Finish
- Satin Bronze
- Net Weight
- 3.6 lb
- Features
- Passage
- Door Handing
- Non-handed
- Item
- Cylindrical Lock
- Cylinder Core Type
- Non-Keyed
- Fire Rated
- 3 Hours {A}
- Material
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 8.25 in
- Width
- 6.875 in
- Depth
- 4.25 in
Description
Grade 2 Passage Cylindrical Lock, P Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.