Grade 2 Privacy/Bathroom Cylindrical Lock, B Lever, Non-Keyed, Black Suede Finish, Non-handed

  • Mfr # 28-7U65 LB BSP

  • Zoro # G216469520


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Series
Steel
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-7U65 LB BSP
Zoro #
G216469520
UPC #
197163367238
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Height
4-1/4 in
Length
8-1/4 in
Width
6.88 in

Details

Item
Cylindrical Lock
Finish
Black Suede Powder Coat
Series
Steel
Backset
2-3/4 in
Grade
Grade 2
Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.