Shop SARGENT
See all product information
Create Account
Grade 2 Privacy/Bathroom Cylindrical Lock, B Lever, Non-Keyed, Satin Nickel Finish, Non-handed
- Mfr # 28-7U65 LB 15
- Zoro # G614532833
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Handle Length
8.25
Width
6.875
Color
Satin Nickel
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7U65 LB 15
- Zoro #
- G614532833
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Nickel
- Color
- Satin Nickel
- series
- 7-Line Bored Lever Locks
Dimensions
- Handle Length
- 8.25
- Width
- 6.875
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.