Grade 2 Privacy/Bathroom Cylindrical Lock, L Lever, Non-Keyed, Bright Brass Finish, Non-handed
- Mfr # 28-7U65 LL 03
- Zoro # G414532699
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Handle Length
8.25
Color
Bright Brass
Width
6.875
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-7U65 LL 03
- Zoro #
- G414532699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 8.25
- Width
- 6.875
Details
- Finish
- Bright Brass
- Color
- Bright Brass
- series
- 7-Line Bored Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.