
Grade 2 Privacy/Bathroom Cylindrical Lock, L Lever, Non-Keyed, Satin Chrome Finish, Curved Lip Stri
Mfr # 65U65 KL 26D
Zoro # G416468804
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Width
7.13 in
Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Series
Brass, Bronze
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65U65 KL 26D
Zoro #
G416468804
UPC #
197163369263
Country of Origin
United States
Dimensions
Width
7.13 in
Required Door Thickness
1-3/8 to 1-3/4
Length
8-1/4 in
Height
4-1/4 in
Details
Grade
Grade 2
Series
Brass, Bronze
Material
Brass, Bronze
Backset
2-3/4 in
Item
Cylindrical Lock
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.