
Grade 2 Privacy/Bathroom Cylindrical Lock, P Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 28-7U65 LP 26D
Zoro # G916469554
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Height
4-1/4 in
Length
8-1/4 in
Material
Brass, Bronze
Series
Brass, Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-7U65 LP 26D
Zoro #
G916469554
UPC #
197163097609
Country of Origin
United States
Dimensions
Height
4-1/4 in
Length
8-1/4 in
Required Door Thickness
1-3/4 in
Width
6.88 in
Details
Item
Cylindrical Lock
Material
Brass, Bronze
Series
Brass, Bronze
Finish
Satin Chrome
Backset
2-3/4 in
Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.