Grade 2 Single Knob Trim, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Non-handed

  • Mfr # 6U93 OB 26D

  • Zoro # G009948683


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Finish
Satin Chrome
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.125 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6U93 OB 26D
Zoro #
G009948683
UPC #
197163097500
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.125 in
Length
8.25 in

Details

Item
Cylindrical Lock
Lockset Grade
Grade 2
Finish
Satin Chrome
Material
Brass, Bronze
For Use With
6-Line Bored Knob Locks
Fire Rated
3 Hours {A}
Features
Single Dummy Trim

Description

Grade 2 Single Knob Trim, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.