Shop SARGENT
See all product information
Create Account
Grade 2 Single Lever Trim, B Lever, Non-Keyed, Bright Chrome Finish, Non-handed
- Mfr # 7U93 LB 26
- Zoro # G314538746
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Width
6.875
Color
Bright Chrome
Overall Length
8.25
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7U93 LB 26
- Zoro #
- G314538746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Bright Chrome
- Color
- Bright Chrome
- series
- 7-Line Bored Lever Locks
Dimensions
- Width
- 6.875
- Overall Length
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.