
Grade 2 Single Lever Trim, L Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 7U93 LL 26D
Zoro # G616475565
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Height
4-1/4 in
Material
Brass, Bronze
Series
Brass, Bronze
Keyway Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7U93 LL 26D
Zoro #
G616475565
UPC #
197163097449
Country of Origin
United States
Dimensions
Height
4-1/4 in
Width
6.88 in
For Door Thickness
1-3/4 in
Length
8-1/4 in
Details
Grade
Grade 2
Material
Brass, Bronze
Series
Brass, Bronze
Keyway Type
Non-Keyed
Finish
Satin Chrome
Item
Cylindrical Lock
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.