Grade 2 Store/Closet Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Dark Oxidized Bronze

  • Mfr # 28-6G04 OB 10BE

  • Zoro # G014532181


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Dark Oxidized Bronze
Length (In.)
8.25
Width (In.)
7.125
Color
Dark Oxidized Bronze
Outside Depth
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-6G04 OB 10BE
Zoro #
G014532181
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8.25
Width (In.)
7.125
Outside Depth
4.25

Details

Lockset Finish
Dark Oxidized Bronze
Color
Dark Oxidized Bronze
series
6-Line Bored Knob Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.