Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Cylinder, Bright Chrome Finish

  • Mfr # 28-65G04 KB 26

  • Zoro # G509952661


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Weight
4.2 lb
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-65G04 KB 26
Zoro #
G509952661
UPC #
197163166619
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
8.25 in
Width
7.125 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Weight
4.2 lb
Type
Cylindrical Lock
Features
Storeroom
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Material
Brass, Bronze

Description

Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.