Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Cylinder, Satin Brass Finish, Non-

  • Mfr # 28-7G04 LB 04

  • Zoro # G116469101


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 in
Height
4-1/4 in
Lockset Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-7G04 LB 04
Zoro #
G116469101
UPC #
197163166183
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Height
4-1/4 in
Width
6.88 in
Length
8-1/4 in

Details

Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Material
Brass
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.