Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Cylinder, Satin Nickel Finish

  • Mfr # 28-7G04 LB 15

  • Zoro # G709952782


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-7G04 LB 15
Zoro #
G709952782
UPC #
197163166190
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
6.875 in
Length
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Weight
3.6 lb
Features
Storeroom

Description

Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.