Shop SARGENT
See all product information
Create Account
Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, LFIC Disposable Construction Core, Satin Chrom
- Mfr # 2860-65G04 KB 26D
- Zoro # G714533112
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
7.125 in
Length
8.25
Color
Satin Chrome
series
6500-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-65G04 KB 26D
- Zoro #
- G714533112
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 6500-Line Bored Lever Locks
Dimensions
- Width
- 7.125 in
- Length
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.