
Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, SFIC Disposable Construction Core, Satin Chrome
Mfr # 2870-7G04 LB 26D
Zoro # G816469883
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Height
4-1/4 in
Backset
2-3/4 in
Lockset Grade
Grade 2
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870-7G04 LB 26D
Zoro #
G816469883
UPC #
197163166206
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4-1/4 in
Width
6.88 in
Length
8-1/4 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 2
Series
Brass, Bronze
Material
Brass, Bronze
Keyway Type
SFIC Disposable Construction Core
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.