
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Bright Brass Finish
Mfr # 28-65G04 KL 03
Zoro # G209952602
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Length
8.25 in
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-65G04 KL 03
Zoro #
G209952602
UPC #
197163166589
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
8.25 in
Width
7.125 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Features
Storeroom
Type
Cylindrical Lock
Material
Brass
Weight
4.2 lb
Fire Rated
3 Hours {A}
Description
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.