Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Bright Chrome Finish

  • Mfr # 28-7G04 LL 26

  • Zoro # G914538467


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Color
Bright Chrome
Length
8.25
Width
6.875
series
7-Line Bored Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-7G04 LL 26
Zoro #
G914538467
UPC #
-
Country of Origin
United States

Dimensions

Length
8.25
Width
6.875

Details

Lockset Finish
Bright Chrome
Color
Bright Chrome
series
7-Line Bored Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products