
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Oil-Rubbed Bronze Finish
Mfr # 28-7G04 LL 10B
Zoro # G716469068
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Material
Bronze
Series
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-7G04 LL 10B
Zoro #
G716469068
UPC #
197163367214
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
6.88 in
Height
4-1/4 in
Length
8-1/4 in
Details
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Material
Bronze
Series
Bronze
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.