Shop SARGENT
See all product information
Create Account
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Satin Bronze Finish, Non
- Mfr # 28-7G04 LL 10
- Zoro # G616469083
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Width
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7G04 LL 10
- Zoro #
- G616469083
- UPC #
- 197163166176
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Bronze
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Series
- Bronze
- Material
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.88 in
- Height
- 4-1/4 in
- Length
- 8-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.