Shop SARGENT
See all product information
Create Account
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Satin Nickel Finish
- Mfr # 28-7G04 LL 15
- Zoro # G609952769
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel
Material
Brass, Bronze
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7G04 LL 15
- Zoro #
- G609952769
- UPC #
- 197163166169
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Material
- Brass, Bronze
- Type
- Cylindrical Lock
- Weight
- 3.6 lb
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
- Features
- Storeroom
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.875 in
- Length
- 8.25 in
Description
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.