Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Chrome Finish

  • Mfr # 28LC-65G04 KL 26D

  • Zoro # G316469765


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Height
4-1/4 in
Keyway Type
Less Cylinder
Length
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28LC-65G04 KL 26D
Zoro #
G316469765
UPC #
197163165919
Country of Origin
United States

Dimensions

Height
4-1/4 in
Length
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Width
7.13 in

Details

Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Series
Brass, Bronze
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.