Shop SARGENT
See all product information
Create Account
Grade 2 Storeroom/Closet Cylindrical Lock, L Lever, LFIC Disposable Construction Core, Satin Brass
- Mfr # 2860-7G04 LL 04
- Zoro # G114538458
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Width
6.875 in
Length
8.25
Color
Satin Brass
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-7G04 LL 04
- Zoro #
- G114538458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6.875 in
- Length
- 8.25
Details
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- series
- 7-Line Bored Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.