Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # SA190 V04 26D

  • Zoro # G000489475


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Ligature Resistant
No
ADA Compliant
Yes
Color
Satin Chrome
Features
Easy Installation
Cylinder
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA190 V04 26D
Zoro #
G000489475
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
For Door Thickness
1 3/4 in
Overall Length
5 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
5 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Ligature Resistant
No
ADA Compliant
Yes
Color
Satin Chrome
Features
Easy Installation
Cylinder
Mortise
Door Handing
Field Reversible
Standards
ANSI/BHMA Grade 1
Performance
Standard Duty
Application
Indicator Exit Trim
Includes
Hardware
Fire Rated
Yes
Style
Indicator
Outside Trim Type
Lever
Type
Universal
Finish
Satin Chrome
Grade
1
Fire Rating - Door Hardware
3 hr
Visual Indicator Location
Inside/Outside
Visual Indicator Message
Locked/Unlocked
Product Type
Mechanical Exit Device Trim
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
For Use with Exit Device
Indicator
Exit Device Style
Indicator
Performance Grade
2

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.