Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # SA190 V40 26D

  • Zoro # G300489366


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Installation
Finish
Satin Chrome
Performance
Standard Duty
Fire Rated
Yes
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA190 V40 26D
Zoro #
G300489366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
2 in
For Door Thickness
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
5 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Item
Mechanical Exit Device Trim
Features
Easy Installation
Finish
Satin Chrome
Performance
Standard Duty
Fire Rated
Yes
Includes
Hardware
Application
Indicator Exit Trim
Door Handing
Field Reversible
Outside Trim Type
Lever
Color
Satin Chrome
Grade
1
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA Grade 1
Type
Universal
Style
Indicator
Cylinder
Mortise
Fire Rating - Door Hardware
3 hr
Visual Indicator Location
Inside/Outside
Visual Indicator Message
Locked/Unlocked
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Exit Device Style
Indicator
Hand Orientation
Non-Handed
Fire Rating
3 hr
For Use with Exit Device
Indicator
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.