Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # SA190 V50 26D

  • Zoro # G700489492


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Features
Easy Installation
Style
Indicator
Fire Rating - Door Hardware
3 hr
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA190 V50 26D
Zoro #
G700489492
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
5 in
For Door Thickness
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Length - Maximum
5 in

Details

Item
Mechanical Exit Device Trim
Includes
Hardware
Features
Easy Installation
Style
Indicator
Fire Rating - Door Hardware
3 hr
Grade
1
Outside Trim Type
Lever
Performance
Standard Duty
Standards
ANSI/BHMA Grade 1
Fire Rated
Yes
Color
Satin Chrome
Finish
Satin Chrome
Door Handing
Field Reversible
Application
Indicator Exit Trim
ADA Compliant
Yes
Ligature Resistant
No
Cylinder
Mortise
Type
Universal
Visual Indicator Message
Occupied/Vacant
Visual Indicator Location
Inside/Outside
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Indicator
ANSI Grade
1
Exit Device Style
Indicator
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Fire Rating
3 hr

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.