Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # SA191 V04 26D

  • Zoro # G500489487


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Installation
Standards
ANSI/BHMA Grade 1
Application
Indicator Exit Trim
For Door Thickness
1 3/4 in
Cylinder
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA191 V04 26D
Zoro #
G500489487
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Width
2 in
Overall Length
5 in
Length - Maximum
5 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Features
Easy Installation
Standards
ANSI/BHMA Grade 1
Application
Indicator Exit Trim
Cylinder
Mortise
Finish
Satin Chrome
Style
Indicator
Door Handing
Field Reversible
Fire Rating - Door Hardware
3 hr
Performance
Standard Duty
Ligature Resistant
No
Grade
1
ADA Compliant
Yes
Type
Universal
Fire Rated
Yes
Color
Satin Chrome
Outside Trim Type
Lever
Includes
Hardware
Visual Indicator Message
Locked/Unlocked
Visual Indicator Location
Inside/Outside
Product Type
Mechanical Exit Device Trim
Fire Rating
3 hr
Exit Device Style
Indicator
Hand Orientation
Non-Handed
For Use with Exit Device
Indicator
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.