Indicator Exit Trim, Mortise, Satin Chrome
Mfr # SA193 V50 26D
Zoro # G900489544
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
3 hr
Cylinder
Mortise
For Door Thickness
1 3/4 in
Color
Satin Chrome
Style
Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA193 V50 26D
Zoro #
G900489544
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Overall Length
5 in
Overall Width
2 in
Length - Maximum
5 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.