Indicator Lockset
- Mfr # 10XG49 VSL 26D
- Zoro # G423947309
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Cylinder Core Type
Interchangeable Core Cylinder
Door Thickness - Maximum
2 in
Keyway Type
LA Keyway
Lockset Style
VSLL
Lockset Function
Keyed Privacy Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10XG49 VSL 26D
- Zoro #
- G423947309
- UPC #
- -
- Country of Origin
- United States
- Cylinder Core Type
- Interchangeable Core Cylinder
- Keyway Type
- LA Keyway
- Lockset Style
- VSLL
- Lockset Function
- Keyed Privacy Indicator
- Locking/Unlocking Access - Outside
- Keyway
- Fire Rating
- 3 hr
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Lockset Function ANSI Code
- F76A
- Item
- Indicator Lockset
- Hand Orientation
- Non-Handed
- Knob/Handle Material
- Cast Brass
- Backset
- 5 in
- Includes Core
- Core Included
- ANSI Grade
- 1
- Locking/Unlocking Access - Inside
- Push Button
- Includes
- Strike and Indicator
- Ligature-Resistant
- Not Ligature-Resistant
- Visual Indicator Location
- Inside/Outside
- Number of Pins
- 6
- Key Type
- Keyed Different
- Mortise/Cylindrical
- Cylindrical
- ADA Compliant
- Yes
Dimensions
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Indicator Lockset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.