Indicator Lockset
- Mfr # 10XG49 VSL BSP
- Zoro # G923946550
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Includes
Strike and Indicator
Knob/Handle Material
Cast Brass
Locking/Unlocking Access - Outside
Keyway
Lockset Function
Keyed Privacy Indicator
Locking/Unlocking Access - Inside
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10XG49 VSL BSP
- Zoro #
- G923946550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/8 in
Details
- Includes
- Strike and Indicator
- Knob/Handle Material
- Cast Brass
- Locking/Unlocking Access - Outside
- Keyway
- Lockset Function
- Keyed Privacy Indicator
- Locking/Unlocking Access - Inside
- Push Button
- Backset
- 5 in
- Includes Core
- Core Included
- Number of Pins
- 6
- Fire Rating
- 3 hr
- Keyway Type
- LA Keyway
- Lockset Style
- VSLL
- ANSI/BHMA Finish
- Black Painted
- Visual Indicator Location
- Inside/Outside
- Ligature-Resistant
- Not Ligature-Resistant
- Item
- Indicator Lockset
- ADA Compliant
- Yes
- Cylinder Core Type
- Interchangeable Core Cylinder
- ANSI Grade
- 1
- Lockset Function ANSI Code
- F76A
- Hand Orientation
- Non-Handed
- Key Type
- Keyed Different
- Mortise/Cylindrical
- Cylindrical
Description
Indicator Lockset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.