Indicator Lockset

  • Mfr # 10XU65 VSL BSP
  • Zoro # G123946015
product price: 
$
430.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Strike Plate Lip Length
1/4 in
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Location
Inside/Outside
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10XU65 VSL BSP
Zoro #
G123946015
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Lip Length
1/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Fits Chest Size
Exceeds 1,600 lb offset Lever Pull with No Entry for Protection Against Attacks (8 Times ANSI/BHMA A156.2 Requirements), Exceeds 3,100 In-Lb Abusive Locked Lever Torque with No Entry While Maintaining Egress (2.6 Times ANSI/BHMA A156.2 Requirements), Freewheeling Levers Available for Vandal Resistance, High Security and Security Key Systems Available (Degree(R), Signature, Keso, Xc), Independent Return Springs Allow Lock to Exceed ANSI/BHMA A156.2 Grade 1 Cycle Requirements without Lever Sag, Innovative Push/Turn Button Design to Withstand Excessive Abuse Against Door Stops or Walls., Latch Retraction with 100 Lb Preload (2 Times ANSI/BHMA A156.2) While Maintaining ANSI/BHMA Requirements for Operation In Warped Doors or Doors with Latch Bind., Lock body Design Supports All Cylinder Formats Allowing Flexibility for from Fixed Core to Interchangeable Core Cylinders., New Visual Status Indicators: Provide At-A-Glance Confirmation of A Door's Locked or Unlocked Status., No Access with Minimum 100 Vertical Impacts for Protection Against Vandalism Attempts (20 Times ANSI/BHMA A156.2 Requirements), Patented Adjustable Push/Turn Button for Easy Door Thickness Adjustment., Rigid Lever Standard, UL Cycle Above and Beyond Test Completed At 20 Million Cycles. Verification Id: V584148, Utilizes Ecoflex(R)¿ Technology on All Electromechanical Functions, Creating upto 92% Energy Savings

Details

Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Location
Inside/Outside
Backset
5 in
Includes Core
Core Included
Includes
Strike and Indicator
Number of Pins
6
Voltage
12/24V DC
Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Lockset Function
Keyed Privacy Indicator
Lockset Style
VSLL
Key Type
Keyed Different
ADA Compliant
Yes
Number of Keys
2
Standards
ADA Compliant, ANSI/BHMA A156.2, ANSI/BHMA A156.41 (2020), ANSI/SDI 250.13 Certified, ASTM E1886 Certified, ASTM E1996 Certified, ASTM E330 Certified, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, NFPA 80 Compliant, TAS 201 Certified, TAS 202 Certified, TAS 203 Certified, UL 437 Listed when Using Degree High-Security UL 437 Cylinders, UL/cUL
Item
Indicator Lockset
ANSI/BHMA Finish
Black Painted
Lockset Function ANSI Code
F76A
Key Material
Nickel Silver
ANSI Grade
1
Strike Type
Curved Lip
Knob/Handle Material
Cast Brass
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
Keyway Type
LA Keyway
Features
Exceeds 1,600 lb offset Lever Pull with No Entry for Protection Against Attacks (8 Times ANSI/BHMA A156.2 Requirements), Exceeds 3,100 In-Lb Abusive Locked Lever Torque with No Entry While Maintaining Egress (2.6 Times ANSI/BHMA A156.2 Requirements), Freewheeling Levers Available for Vandal Resistance, High Security and Security Key Systems Available (Degree(R), Signature, Keso, Xc), Independent Return Springs Allow Lock to Exceed ANSI/BHMA A156.2 Grade 1 Cycle Requirements without Lever Sag, Innovative Push/Turn Button Design to Withstand Excessive Abuse Against Door Stops or Walls., Latch Retraction with 100 Lb Preload (2 Times ANSI/BHMA A156.2) While Maintaining ANSI/BHMA Requirements for Operation In Warped Doors or Doors with Latch Bind., Lock body Design Supports All Cylinder Formats Allowing Flexibility for from Fixed Core to Interchangeable Core Cylinders., New Visual Status Indicators: Provide At-A-Glance Confirmation of A Door's Locked or Unlocked Status., No Access with Minimum 100 Vertical Impacts for Protection Against Vandalism Attempts (20 Times ANSI/BHMA A156.2 Requirements), Patented Adjustable Push/Turn Button for Easy Door Thickness Adjustment., Rigid Lever Standard, UL Cycle Above and Beyond Test Completed At 20 Million Cycles. Verification Id: V584148, Utilizes Ecoflex(R)¿ Technology on All Electromechanical Functions, Creating upto 92% Energy Savings

Description

Indicator Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.