
Institutional Privacy Mortise Lock, Lockbody Only, Satin Chrome
Mfr # 8267 26D
Zoro # G016487724
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Grade
Grade 1
Height
4.38 in
Required Door Thickness
1-3/4 in
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8267 26D
Zoro #
G016487724
UPC #
197163153794
Country of Origin
United States
Dimensions
Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Details
Backset
2-3/4 in
Grade
Grade 1
Series
Brass or Bronze
Finish
Satin Chrome
Item
Mortise Lock
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.