Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # SG26-HPU15ALP-32D LHR
Zoro # G2864429
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage, Privacy
Lockset Grade
1
Key Type
Not Keyed
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG26-HPU15ALP-32D LHR
Zoro #
G2864429
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in and 1-7/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Description
Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.