Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # SG26-HPU65ALP-32D LHR

  • Zoro # G2864386


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage, Privacy
Lockset Grade
1
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG26-HPU65ALP-32D LHR
Zoro #
G2864386
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in and 1-7/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 7/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage, Privacy
Lockset Grade
1
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Dull Stainless Steel
Keyway Type
None
Standards
ANSI/BHMA, UL Listed
ADA Compliant
Yes
Lockset Fire Rating
1-1/2 hr
Style
HP Tubular
Includes
Microshield Anti Microbial Coating, Mounting Hardware
Series
HP
Item
Door Lockset
Electrical/Mechanical
Mechanical
Location Type
Hospital, School
For Use With
Vertical or Horizontal Handles
Knob Material
Stainless Steel
Pins
0
Backset
2 3/4 in
Strike Type
Curved Lip
Strike Dim.
2-3/4 in x 1-1/8 in
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Number of Pins
0
Keying
Unkeyed
Features
Multiple Mounting Orientations
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Application
Hospitals, Schools
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Lockset Style
HP Tubular
Locking/Unlocking Access - Inside
Push Button
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2
Knob/Handle Material
Stainless Steel
Includes Core
Core Not Included
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Trim Plate Shape
Rectangular
ANSI Grade
1

Description

Door Knob Lockset, Style Tubular, Function Passage, Dull Stainless Finish, Yes Fire Rated, Strike Type Curved Lip Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Series HP, Location Type Hospitals, Schools, Backset 7 In., Pins 0, Number of Keys 0, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Vertical or Horizontal Handles, Includes Mounting Hardware, Microshield Anti Microbial Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.