Zoro Homepage

Large Format Core with HE Keyway 1 Bitted Satin Brass Finish

  • Mfr # 630004HE

  • Zoro # G715501387


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Material
Brass
Color
Satin Brass
Overall Depth
0.75 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630004HE
Zoro #
G715501387
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.75 in
Length
3 in
Width
2 in

Details

Finish
Satin Brass
Material
Brass
Color
Satin Brass

Description

SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.