Large Format Core with LB Keyway 1 Bitted Satin Nickel Finish
Mfr # 630015LB
Zoro # G815501027
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Length
3 in
Overall Depth
0.75 in
Width
2 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630015LB
Zoro #
G815501027
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Overall Depth
0.75 in
Width
2 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Material
Brass
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.