Latchbolt, 2-3/4" Backset
Mfr # DL-2001 26D
Zoro # G3943200
product price: $39.59
/eaKey Features
For Door Thickness
1-3/8 in to 1-3/4 in
Finish
Satin Chrome
Backset
2 3/4 in
For Use With
Mfr. No. DLU15
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL-2001 26D
Zoro #
G3943200
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Details
Finish
Satin Chrome
Backset
2 3/4 in
Item
Lockset Latch
For Use With
Mfr. No. DLU15
Material
Brass
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Description
Lockset Latch, Satin Chrome Finish, Backset 2 3/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, Material Brass, For Use With Mfr. No. DLU15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.