Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latchbolt, 2-3/4" Backset

  • Mfr # DL-2003 US26D

  • Zoro # G3943130


product price: $40.49
/ea

Key Features

For Door Thickness
1-3/8 in to 1-3/4 in
Backset
2 3/4 in
Finish
Satin Chrome
Material
Brass
For Use With
Mfr. No. DLU65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-2003 US26D
Zoro #
G3943130
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/4 in
Item
Lockset Latch
Finish
Satin Chrome
Material
Brass
For Use With
Mfr. No. DLU65
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed

Description

Lockset Latch, Satin Chrome Finish, Backset 2 3/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, Material Brass, For Use With Mfr. No. DLU65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.