Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Lever Escutcheon w/Lock, 700 Series

  • Mfr # 704 ETL RHRB 10B

  • Zoro # G4571551


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Series
700
Finish
10B Dull
Grade
1
For Door Thickness
1 3/4 in
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704 ETL RHRB 10B
Zoro #
G4571551
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in

Details

Series
700
Finish
10B Dull
Grade
1
ADA Compliant
Yes
Color
Bronze
Type
Night Latch
Item
Mechanical Exit Device Trim
Application
Storeroom
Door Handing
Right Hand Reversible
Outside Trim Type
Lever
Fire Rated
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
ANSI Grade
1
Fire Rating
3 hr
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
For Use with Exit Device
Mortise Lock, Rim, Storeroom
Compatible Series
300, 8500, 8800, 8900, 9800, 9900

Description

Lever, Mechanical Exit Device Trim, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, ADA Compliant Yes, Type Night Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products