Zoro Homepage

Lever, Lever Escutcheon w/Lock, 700 Series

  • Mfr # 706 ETL LHRB 10B

  • Zoro # G4560141


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
Grade
1
Type
Storeroom
Finish
10B Dull
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706 ETL LHRB 10B
Zoro #
G4560141
UPC #
-
Country of Origin
United States

Dimensions

Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Fire Rated
Yes
Grade
1
Item
Mechanical Exit Device Trim
Type
Storeroom
Finish
10B Dull
Outside Trim Type
Lever
Series
700
Color
Bronze
Application
Storeroom
Door Handing
Left Hand Reversible
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
For Use with Exit Device
Storeroom
Exit Device Style
Lever
Hand Orientation
Left-Handed
ANSI Grade
1

Description

Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, ADA Compliant Yes, Type Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.