Lever, Lever Escutcheon w/Lock, 700 Series

  • Mfr # 713-8 ETL LHRB 26D

  • Zoro # G4604494


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Door Thickness
1 3/4 in
Outside Trim Type
Lever
Door Handing
Left Hand Reversible
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713-8 ETL LHRB 26D
Zoro #
G4604494
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Max. Door Width
48"
Max. Door Height
96"
Overall Length
8-1/16"
Overall Width
1-13/16"
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Chrome
Outside Trim Type
Lever
Door Handing
Left Hand Reversible
Fire Rated
Yes
Grade
1
Application
Educational
Type
Classroom Function
ADA Compliant
Yes
Series
700
Performance
Heavy Duty
Color
Silver
Standards
ANSI A156.3-2001 GRADE 1
Features
Key Retracts Latch
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
ANSI Grade
1
Hand Orientation
Left-Handed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, ADA Compliant Yes, Type Classroom Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.