Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Lever Escutcheon w/Lock, Grade 1

  • Mfr # 706 ETL RHRB 26D

  • Zoro # G4576327


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Type
Storeroom
Outside Trim Type
Lever
Application
Storeroom
For Door Thickness
1 3/4 in
Door Handing
Right Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706 ETL RHRB 26D
Zoro #
G4576327
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in

Details

Type
Storeroom
Outside Trim Type
Lever
Application
Storeroom
Item
Mechanical Exit Device Trim
Door Handing
Right Hand Reversible
Grade
1
Fire Rated
Yes
Finish
Satin Chrome
ADA Compliant
Yes
Series
700
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI Grade
1
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
For Use with Exit Device
Storeroom
Hand Orientation
Right-Handed

Description

Lever, Mechanical Exit Device Trim, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, ADA Compliant Yes, Type Storeroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.