Lever, Lever Escutcheon w/Lock, Grade 1

  • Mfr # 713-8 ETL RHRB 26D

  • Zoro # G4609464


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Door Handing
Right Hand Reversible
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-8 ETL RHRB 26D
Zoro #
G4609464
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Max. Door Height
96"
Max. Door Width
48"
Overall Length
8-1/16"
Overall Width
1-13/16"
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Chrome
Door Handing
Right Hand Reversible
Outside Trim Type
Lever
Series
700
Fire Rated
Yes
Application
Educational
ADA Compliant
Yes
Type
Classroom Function
Grade
1
Standards
ANSI A156.3-2001 GRADE 2
Performance
Heavy Duty
Features
Key Retracts Latch
Color
Silver
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Exit Device Style
Lever
ANSI Grade
1
Fire Rating
3 hr

Description

Lever, Mechanical Exit Device Trim, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, ADA Compliant Yes, Type Classroom Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.