Zoro Homepage

Lever Lockset, Electrical, Mortise

  • Mfr # 60RX-8271-24V LNB 26D

  • Zoro # G1970221


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Mortise / Cylindrical
Mortise
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RX-8271-24V LNB 26D
Zoro #
G1970221
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in

Details

Item
Door Lockset
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Mortise / Cylindrical
Mortise
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Lockset Handle Type
Lever
Electrical/Mechanical
Electrical
Lockset Grade
Not Graded
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Number of Keys
2
Number of Pins
6; 7
Backset
2 3/4 in
Strike Type
Curved Lip
Voltage
12/24V DC
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Lockset Type
Electrical/Mechanical
Includes Core
Core Included
ANSI Grade
1
Lockset Style
Electromechanical
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Lockset Function ANSI Code
F71
Fire Rating
3 hr
Failure Mode
Fail Secure
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Fail Secure Elec Mortise body W/RX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.