Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # 28-10XG37 LL 26D

  • Zoro # G4591483


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-10XG37 LL 26D
Zoro #
G4591483
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
10 Line
Lockset Finish
Satin Chrome
Keyway Type
Sargent LA
Key Type
Keyed Different
Finish
Satin Chrome
Number of Pins
6; 7
Key Material
Nickel Silver
Backset
2 3/4 in
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
For Use With
ANSI 115.2 (161 Modified) Door Prep
Mortise/Cylindrical
Cylindrical
Handle Material
Brass, Bronze, Cast Steel, Wrought
Series
10 Line
Location Type
Commercial, Institutional, Offices, Schools/Universities, Hospitals, Manufacturing Facilities
Strike Type
Curved Lip, T-Strike
Includes
(2) keys
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL and cUL Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Number of Keys
2
Item
Door Lockset
Cylinder Core Type
Conventional Core Cylinder
Pins
6
Cylinder
Yes
Function
Classroom
Application
Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools
Grade
1
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Keying
Keyed Different
Material
Wrought and Cast Steel, Brass, Bronze
Type
Cylindrical
Green Environmental Attribute
Applicable to LEED Criteria
Fire Rated
3 hr.
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Visual Indicator Message
No Message
Case Material
Steel and Zinc
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Trim Plate Shape
Round
Lockset Type
Mechanical
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Style
10X Line
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1

Description

Lever Lockset, Cylindrical, Institutional, 10 Line Series, Right Angle Style, Satin Chrome Finish, Function Classroom, Keyway Type LA, Grade 1, Material Wrought and Cast Steel, Brass, Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.