Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # 28-65G37 KL 26D

  • Zoro # G4567613


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65G37 KL 26D
Zoro #
G4567613
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1/16 in
Strike Plate Height
4 7/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Keyway Type
Sargent LA
Key Type
Keyed Different
Series
6500
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Location Type
Institutional
Handle Material
Brass, Cast Steel, Stainless Steel, Wrought
Number of Pins
6; 7
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Number of Keys
2
Style
6500 Right Angle
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Strike Type
Curved Lip
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Fire Rated
3 hr.
Finish
Satin Chrome
Grade
2
Keying
Keyed Different
Type
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Pins
6
Case Material
Steel and Zinc
Function
Classroom
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Includes Core
Core Included
Lockset Function ANSI Code
F84
Performance Grade
2
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
6500 Lever
Knob/Handle Material
Brass, Cast Steel, Stainless Steel

Description

Lever Lockset, Cylindrical, Institutional, 6500 Series, Right Angle Style, Satin Chrome Finish, Function Classroom, Keyway Type LA, Grade 2, Material Wrought and Cast Steel, Brass, Stainless Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.