Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # 8237 LNB 26D

  • Zoro # G4543707


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8237 LNB 26D
Zoro #
G4543707
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
8200 Curved
Lockset Finish
Satin Chrome
Keyway Type
Sargent LA
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Series
8200
ADA Compliant
Yes
Ligature Resistant
No
Location Type
Healthcare, Institutional
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Key Material
Nickel Silver
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Number of Keys
2
Backset
2 3/4 in
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Finish
Satin Chrome
Number of Pins
6; 7
Keying
Keyed Different
Grade
1
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Fire Rated
3 hr.
Cylinder Core Type
Conventional Core Cylinder
Type
Mortise
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Pins
6
Function
Classroom
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Application
Institutional
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F05
UL Fire Rating
UL10C
Lockset Style
Single Cylinder Without Deadbolt
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Satin Chrome Finish, Function Classroom, Keyway Type LA, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.