Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # 8237 LNL 10B

  • Zoro # G4541512


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8237 LNL 10B
Zoro #
G4541512
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
8200 Right Angle
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Sargent LA
Key Type
Keyed Different
Key Material
Nickel Silver
Item
Door Lockset
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Location Type
Healthcare, Institutional
Number of Keys
2
Ligature Resistant
No
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Series
8200
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Finish
Oxidized Bronze, Oil Rubbed
Fire Rated
3 hr.
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Keying
Keyed Different
Number of Pins
6; 7
Grade
1
Type
Mortise
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Handle Type
Lever
Case Material
Brass, Steel, Zinc
Function
Classroom
Pins
6
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Application
Institutional
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Bronze
Lockset Type
Mechanical
Trim Plate Shape
Round
Includes Core
Core Included
Lockset Style
Single Cylinder Without Deadbolt
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F05
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Fire Rating
3 hr

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Right Angle with Rose Style, Oxidized Bronze, Oil Rubbed Finish, Function Classroom, Keyway Type LA, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.