Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 8238 LNB 26D

  • Zoro # G3768515


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8238 LNB 26D
Zoro #
G3768515
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
8200 Rose
Lockset Finish
Satin Chrome
Keyway Type
Sargent LA
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Number of Keys
2
Key Material
Nickel Silver
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
For Use With
Commercial Doors
Item
Door Lockset
Includes
Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
ADA Compliant
Yes
Series
8200
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Fire Rated
Yes
Keying
Keyed Different
Number of Pins
6; 7
Grade
1
Finish
Satin Chrome
Visual Indicator Message
No Message
Case Material
Heavy Gauge Steel
Handle Type
Lever
Pins
6
Function
Classroom
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
UL Fire Rating
UL10C
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F32
Lockset Type
Mechanical
Application
Commercial, Educational, Institutional, Industrial

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.